NTN - Needle Roller Bearing - NKS28R
Inner diameter | 28 mm |
---|---|
Outer diameter | 42 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 42x42x20 mm |
---|---|
Logistic Weight | 95 g |
Inner diameter | 28 mm |
Outer diameter | 42 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | nk |
Material | steel |
Cage | steel |
Number of rows | 1 |
Basic static load, radial - C0r | 36500 N |
Basic dynamic load, radial - Cr | 29100 N |
Sealing | open |
Usually arrives within 14 working days