References
INA:RNA6905-XL
Rubix:238A1311
Manufacturer :0507433840000
EAN:4012802703122

Product details : INA RNA6905-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x42x42 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 30 mm |
| Series | rna..-xl |
| Reference speed | 7200 rpm |
| Basic static load, radial - C0r | 59000 N |
| Basic dynamic load, radial - Cr | 44000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 29.77 excl. VAT
/ Each
£ 35.72 incl. VAT
- Delivery usually within ( 7 ) days
