SKF Needle roller thrust bearing AXK
Inner diameter | 45 mm |
---|---|
Outer diameter | 65 mm |
Width | 3 mm |
Logistics dimensions (L x W x H) | 3x65x65 mm |
---|---|
Logistic Weight | 18 g |
Inner diameter | 45 mm |
Outer diameter | 65 mm |
Width | 3 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 5300 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 127 N |
Basic dynamic load, radial - Cr | 27 N |
Sealing | Open |
Usually arrives within 14 working days