Radial roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 65 mm |
Width | 22 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 65 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | NKIS..-XL |
Material | Plastic (Cage) |
Cage | Plastic |
Reference speed | 4850 rpm |
Limit speed | 8900 rpm |
Basic static load, radial - C0r | 67000 N |
Basic dynamic load, radial - Cr | 48000 N |
Sealing | Open |
Usually arrives within 14 working days