Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG EFS224-324 SEALING RING
FAG EFS224-324 SEALING RING
Sealing ring
References
fag:
EFS224-324
rubix:
274A7337
manufacturer :
0969860420000
ean:
4064327373809
Technical specifications
Type
Sealing ring
See all Specifications
Product details
Technical specifications
Product details : FAG EFS224-324 SEALING RING
Felt seals; EFS; SES-housing
Technical specifications
Attributes
Type
Sealing ring
Outer diameter
167.5
mm
Series
EFS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.78
excl. VAT
/
Each
£
58.54
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SKF Z008F:SKF SEALING WASHER
FAG ETS522-622 SEALING RING
FAG EFS513 SEALING RING
SKF HOUSED BEARING SEAL TSN 612 A
SKF V RING HSNG SEAL X2 TSN 224 A
SKF HOUSNG LABRYNTH SEAL TSN 532 S
FAG HOUSING SEAL-FELT FSV526
INA NEEDLE BEARING SEAL SD10X17X3-A
SNR SC213LA PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL TSN516A
FAG NDK68 HOUSING COVER
SKF V RING HSNG SEAL X2 TSN 606 A
SKF BEARING HOUSING SEAL TSN 518 CE
FAG EDH618 SEALING RING
SKF HOUSING FELT SEAL FS 170