INA G20X28X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:G20X28X4-C
Rubix:239A1681
Manufacturer :0848462910000
EAN:4054364710477

Documents
Product details : INA G20X28X4-C RADIAL ROTARY SHAFT SEAL
Radial shaft seal
Technical specifications
Attributes
| Logistic Weight | 2,1 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 28 mm |
| Width | 4 mm |
| Series | g |
| Material | nbr elastomer |
Show UNSPSC/ECL@SS
£ 2.43 excl. VAT
/ Each
£ 2.91 incl. VAT
- In stock: Next day delivery
