Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA NEEDLE BEARING SEAL G16X22X3
INA NEEDLE BEARING SEAL G16X22X3
Radial rotary shaft seal
References
ina:
G16X22X3
rubix:
129A8496
manufacturer :
0056918260000
Technical specifications
Type
seal ring
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING SEAL G16X22X3
The sealing rings are used as contact sealing elements for sealing the bearing point in the adjacent construction
Technical specifications
Attributes
Logistic Weight
1,3
g
Type
seal ring
Inner diameter
16
mm
Outer diameter
22
mm
Width
3
mm
Series
g
Material
nbr-elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.62
excl. VAT
/
Each
£
7.95
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SNR SC606DS PLUMMER BLOCK ACCESSORIES
SKF HOUSING END COVER ASNH 532
FAG HOUSING LIP-SEAL DH615
SKF BEARING HOUSING SEAL TSN509C
SKF PLUMMER BLOCK SEAL TSO 524
SKF TXL 522 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF HOUSING END COVER ASNH 217
SKF V-RING HOUSING SEAL X2 TSN611A
SKF BEARING HOUSING SEAL TSN511C
SNR SC512TA PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL TSN522L
INA BEARING SEAL COVER DRS55145
SNR RDC205 PLUMMER BLOCK ACCESSORIES
SNR SC509TA PLUMMER BLOCK ACCESSORIES
NSK HOUSING LIP-SEAL DH513