Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA NEEDLE BEARING SEAL G35X42X4
INA NEEDLE BEARING SEAL G35X42X4
Radial rotary shaft seal
References
ina:
G35X42X4
rubix:
129A8497
manufacturer :
0096345330000
Technical specifications
Type
Seal ring
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING SEAL G35X42X4
The sealing rings are used as contact sealing elements for sealing the bearing point in the adjacent construction
Technical specifications
Attributes
Logistic Weight
3
g
Type
Seal ring
Inner diameter
35
mm
Outer diameter
42
mm
Width
4
mm
Series
G
Material
NBR-Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.09
excl. VAT
/
Each
£
9.71
incl. VAT
Sold out
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SKF HOUSNG LABRYNTH SEAL TSN 226 S
SNR SC210FSS PLUMMER BLOCK ACCESSORIES
SKF HOUSING END COVER ASNH 526
SKF TXL 528 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG NDK44 BEARING HOUSINGCOVER 823288380000
SKF BEARING HOUSING SEAL ASNH509
SKF HOUSING FELT SEAL FS 260
SKF V RING HSNG SEAL X2 TSN 620 A
TIMKEN TSNG605 DOUBLE LIP SEAL
SKF BEARING HOUSING SEAL TSN517C
TIMKEN TSNG224 SPHERICAL ROLLER BEARING PLUMMER BLOCK
FAG NDK36 HOUSING COVER
SNR RDC232 PLUMMER BLOCK ACCESSORIES
SNR SC212LA PLUMMER BLOCK ACCESSORIES
NSK C613-KIT+J SEAL KIT