End Cover ASNH
Type | Endcover for SNL (SE) |
---|
Logistics dimensions (L x W x H) | 5,5x65,4x65,4 mm |
---|---|
Logistic Weight | 9 g |
Type | Endcover for SNL (SE) |
Outer diameter | 65.4 mm |
Width | 5.5 mm |
Series | ASNH |
Material | Synthetic material |
Usually arrives within 14 working days