Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G8X15X3-C RADIAL ROTARY SHAFT SEAL
INA G8X15X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
References
fag:
G8X15X3-C
rubix:
274A7530
manufacturer :
0848456430000
ean:
4054369204056
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA G8X15X3-C RADIAL ROTARY SHAFT SEAL
Sealing joint INA
Technical specifications
Attributes
Logistic Weight
0,7
g
Type
Sealing Ring
Outer diameter
15
mm
Width
3
mm
Series
G
Material
NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.14
excl. VAT
/
Each
£
2.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF HOUSED BEARING SEAL TS 44
SKF V RING HSNG SEAL X2 TSN 526 A
INA G13X19X3-C RADIAL ROTARY SHAFT SEAL
INA SD45X52X4-A DOUBLE LIP SEALING RING SD
FAG NTC64 SEALING RING
FAG EFS607 SEALING RING
SNR PFL207 HOUSING
SKF HOUSING FELT SEAL FS 510
FAG EDH208-308 SEALING RING
COOPER ATL40M TRIPLE LABYRINTH SEAL
SKF END CAP ECO 232-532
SNR SC618DS PLUMMER BLOCK ACCESSORIES
FAG ETS508 LABYRINTH SEALING RING
SKF TXL 609 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG EDK505 HOUSING COVER