References
Timken:TSNG530
Rubix:103A9467
EAN:0087796317109

Documents
Product details : TIMKEN TSNG530 DOUBLE LIP SEAL
Bearing support
Technical specifications
Attributes
| Type | oil seal |
|---|---|
| Inner diameter | 135 mm |
| Outer diameter | 200 mm |
| Width | 160 mm |
| Series | tsng |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 32.55 excl. VAT
/ Each
£ 39.06 incl. VAT
- Delivery usually within ( 7 ) days
