Radial Spherical Plain Bearing GEH Series
Inner diameter | 60 mm |
---|---|
Outer diameter | 105 mm |
Width | 63 mm |
Logistics dimensions (L x W x H) | 63x105x105 mm |
---|---|
Logistic Weight | 2010 g |
Inner diameter | 60 mm |
Outer diameter | 105 mm |
Width | 63 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | GEH |
Material | Bearing steel |
Basic static load, radial - C0r | 1560000 N |
Basic dynamic load, radial - Cr | 315000 N |
Usually arrives within 14 working days