Spherical plain bearings INA GE80-HO-2RS, Outer diameter: 120 mm | Width: 74 mm | Inner diameter: 80 mm
Spherical plain bearing
See technical informationReferences
INA:GE80-HO-2RS
Rubix:229A1135
Manufacturer :0066534560000
EAN:4012802533873

Product details : FAG GE80-HO-2RS SPHER PLAIN BEARING 66534560000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, cylindrical extensions on inner ring, sealed
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x120x120 mm |
|---|---|
| Logistic Weight | 2250 g |
| Inner diameter | 80 mm |
| Outer diameter | 120 mm |
| Width | 74 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 504000 N |
Show UNSPSC/ECL@SS
£ 210.66 excl. VAT
/ Each
£ 252.79 incl. VAT
- Delivery usually within ( 7 ) days
