Spherical plain bearings INA GE50-FO-2RS, Outer diameter: 90 mm | Width: 56 mm | Inner diameter: 50 mm
Spherical plain bearing
See technical informationReferences
INA:GE50-FO-2RS
Rubix:105A9400
Manufacturer :0066531970000
EAN:4012802533842

Product details : INA GE50-FO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 56x90x90 mm |
|---|---|
| Package weight | 1382 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 56 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 297000 N |
Show UNSPSC/ECL@SS
£ 100.88 excl. VAT
/ Each
£ 121.06 incl. VAT
- In stock: Next day delivery
