Spherical plain bearings INA GE45-HO-2RS-E, Outer diameter: 68 mm | Width: 40 mm | Inner diameter: 45 mm
Spherical plain bearing
See technical informationReferences
INA:GE45-HO-2RS-E
Rubix:264A2717
Manufacturer :3006217600000
EAN:4064328074194

Product details : INA GE45-HO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 40 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, steel/steel, sealed |
Show UNSPSC/ECL@SS
£ 18.69 excl. VAT
/ Each
£ 22.43 incl. VAT
- Usually arrives within 14 working days
