Spherical plain bearings SKF GEH 25 TXE-2LS, Outer diameter: 47 mm | Width: 28 mm | Inner diameter: 25 mm
Radial Spherical Plain Bearing GEH Series
See technical informationReferences
SKF:GEH 25 TXE-2LS
Rubix:106A0063
EAN:7316575016043

Product details : SKF SPHERICAL PLAIN BEARING GEH25TXE-2LS
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 28 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | maintenance-free radial spherical plain bearing (steel/ptfe fabric) |
| Weight | 0.19 kg |
| Thickness | 18 mm |
| Basic dynamic load, radial - Cr | 176000 N |
Show UNSPSC/ECL@SS
£ 104.85 excl. VAT
/ Each
£ 125.82 incl. VAT
- Usually arrives within 14 working days
