Spherical plain bearings INA GE70-HO-2RS-E, Outer diameter: 105 mm | Width: 65 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-HO-2RS-E
Rubix:264A2724
Manufacturer :3006217950000
EAN:4064328074224

Product details : INA GE70-HO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 105 mm |
| Width | 65 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing requiring maintenance |
| Weight | 1.6 kg |
| Thickness | 65 mm |
| Basic dynamic load, radial - Cr | 315000 N |
| Basic static load, axial - C0a | 1560000 N |
| Basic dynamic load, axial - Ca | 315000 N |
Show UNSPSC/ECL@SS
£ 47.85 excl. VAT
/ Each
£ 57.42 incl. VAT
- Usually arrives within 14 working days
