Spherical plain bearings INA GE120-UK-2TS, Outer diameter: 180 mm | Width: 85 mm | Inner diameter: 120 mm
Spherical plain bearing
See technical informationReferences
INA:GE120-UK-2TS
Rubix:264A2595
Manufacturer :0559093880000
EAN:4012802543056

Product details : INA GE120-UK-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Logistic Weight | 7900 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 85 mm |
| Material | elgoglide (hard chromium-coated inner ring) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearings, maintenance-free (din iso 12240-1, dimension series e) |
| Weight | 7.98 kg |
| Thickness | 85 mm |
| Basic dynamic load, radial - Cr | 2690000 N |
Show UNSPSC/ECL@SS
£ 612.09 excl. VAT
/ Each
£ 734.51 incl. VAT
- Delivery usually within ( 7 ) days
