Spherical plain bearings SKF GEG 160 ES, Outer diameter: 230 mm | Width: 160 mm | Inner diameter: 160 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GEG 160 ES
Rubix:105A8151
Manufacturer :6932
EAN:7316570262032

Product details : SKF SPHERICAL PLAIN BEARING GEG160ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and an extended inner ring. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Suitable for heavy static, alternating or impact loads
- Extended inner ring can save spacer rings
- Suitable for heavy static, alternating or impact loads
- Extended inner ring can save spacer rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x230x160 mm |
|---|---|
| Logistic Weight | 15546 g |
| Inner diameter | 160 mm |
| Outer diameter | 230 mm |
| Width | 160 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1370000 N |
Show UNSPSC/ECL@SS
£ 2,375.60 excl. VAT
/ Each
£ 2,850.72 incl. VAT
- Delivery usually within ( 3 ) days
