Spherical plain bearings SKF GE 180 TXA-2RS, Outer diameter: 260 mm | Width: 105 mm | Inner diameter: 180 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 180 TXA-2RS
Rubix:105A7527
Manufacturer :169327
EAN:7316571893853

Product details : SKF SPHERICAL PLAIN BEARING GE 180 TXA-2RS
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x260x260 mm |
|---|---|
| Logistic Weight | 18000 g |
| Inner diameter | 180 mm |
| Outer diameter | 260 mm |
| Width | 105 mm |
| Material | bearing steel+tx liner |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,518.41 excl. VAT
/ Each
£ 3,022.09 incl. VAT
- Usually arrives within 14 working days
