Spherical plain bearings INA GE180-AW-B, Outer diameter: 320 mm | Width: 86 mm | Inner diameter: 180 mm
Spherical plain bearing
See technical informationReferences
INA:GE180-AW-B
Rubix:208A1264
Manufacturer :0511242200000
EAN:4012802567434

Product details : INA GE180-AW-B SPHERICAL PLAIN BEARING
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistic Weight | 31250 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 86 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 31.5 kg |
| Thickness | 67.5 mm |
| Basic static load, axial - C0a | 10630000 N |
| Basic dynamic load, axial - Ca | 6380000 N |
Show UNSPSC/ECL@SS
£ 3,789.65 excl. VAT
/ Each
£ 4,547.58 incl. VAT
- Usually arrives within 14 working days
