Spherical plain bearings SKF GE 16 ES, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 16 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 16 ES
Rubix:105A6939
Manufacturer :6710
EAN:7316577104960

Product details : SKF SPHERICAL PLAIN BEARING GE16ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistic Weight | 42,4 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 30 mm |
| Width | 14 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 172.30 excl. VAT
/ 10 pieces
£ 206.76 incl. VAT
- Delivery usually within ( 3 ) days
