Spherical plain bearings INA GE17-FO-2RS-E, Outer diameter: 35 mm | Width: 20 mm | Inner diameter: 17 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE17-FO-2RS
INA:GE17-FO-2RS-E
Rubix:264A2699
Manufacturer :3006254560000
EAN:4064328079335

Product details : INA GE17-FO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 20 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance |
| Weight | 0.077 kg |
| Thickness | 12 mm |
| Basic dynamic load, radial - Cr | 29600 N |
| Basic static load, axial - C0a | 148000 N |
| Basic dynamic load, axial - Ca | 29600 N |
Show UNSPSC/ECL@SS
£ 23.53 excl. VAT
/ Each
£ 28.24 incl. VAT
- Usually arrives within 14 working days
