Radial Spherical Plain Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 160 mm |
Width | 70 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 160 mm |
Width | 70 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | GE |
Material | bearing steel+TX liner |
Usually arrives within 14 working days