Spherical plain bearings INA GE360-DW-2RS2-B-XL, Outer diameter: 480 mm | Width: 160 mm | Inner diameter: 360 mm
Spherical plain bearing
See technical informationReferences
INA:GE360-DW-2RS2-B-XL
Rubix:264A2606
Manufacturer :0174336810000
EAN:4012802539233

Product details : INA GE360-DW-2RS2-B-XL SPHERICAL PLAIN BEARING
Large radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series C, sealed
Technical specifications
Attributes
| Logistic Weight | 84616 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 480 mm |
| Width | 160 mm |
| Material | 42crmo4-tq hardened rolling bearing steel with elgoglide® sliding layer (hard chromium-coated contact surface). |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | large radial spherical plain bearing, maintenance-free, x-life, sealed (lip seals with increased sealing action on both sides) – din iso 12240-1, dimension series c. |
| Weight | 85.4 kg |
| Thickness | 135 mm |
| Basic dynamic load, radial - Cr | 14300000 N |
Show UNSPSC/ECL@SS
£ 16,937.03 excl. VAT
/ Each
£ 20,324.44 incl. VAT
- Usually arrives within 14 working days
