References
Dormer:S2311.5XD4
Rubix:2556884
EAN:7320760680643




Technical specifications
| Diameter | 1.5 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 4 mm |
Product details : DORMER S2311.5XD4 DRILL 1.50 MM X 4.0 MM 6706515
VHM 2-flute radius cutter with long overhang. DIN 6335 HA cylindrical shank. 30° helix and 3° rake angle. TiSiN coated for hardened and tempered steel >1200 N/mm². Stainless steel >850 N/mm². Titanium and nickel alloys >900 N/mm².
Applications
• Alloy steel - hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Precipitation-hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Precipitation-hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 1.5 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 4 mm |
| Number of teeth | 2 |
| Length of cut | 3 mm |
| Total length | 75 mm |
| Cutting material | carbide |
| Coating | tisin |
| Machining material | hardened and tempered steel, stainless steel, titanium and nickel alloys |
Show UNSPSC/ECL@SS
£ 59.72 excl. VAT
/ Each
£ 71.66 incl. VAT
- Usually arrives within 14 working days