NORTON 66623378987 RAPID PREP SUR/BLEND 115X22 MEDIUM
Rapid Prep Low Flex - Surface Blending Discs
See technical informationReferences
Norton:66623378987
Rubix:271A8899
Product details : NORTON 66623378987 RAPID PREP SUR/BLEND 115X22 MEDIUM
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Surface Blending Discs - Norton Rapid Prep Low Flex - 115x22mm Medium Maroon
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | medium |
Show UNSPSC/ECL@SS
£ 3.02 excl. VAT
/ Each
£ 3.62 incl. VAT
- Delivery usually within ( 10 ) days

