• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive discs
  6. Abrasive disc
  7. MIRKA 5424105012 ABRANET 150 MM DISC P120 PACK 50

MIRKA 5424105012 ABRANET 150 MM DISC P120 PACK 50

Abranet

See technical information

References

Mirka:5424105012
Rubix:1187592
brand logo
brand logo

Technical specifications

Grain120

Product details : MIRKA 5424105012 ABRANET 150 MM DISC P120 PACK 50


Technical specifications


Attributes
Grain120
Show UNSPSC/ECL@SS
£ 55.25 excl. VAT
/ Each
£ 66.30 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

KLINGSPOR 70449 CS561 FIBRE DISC 180 X 22 MM GRIT 60 ROUND HOLE PK253M 466LA DISC A7MIC PSA 500/RL 1-3/8 X NH3M HOOKIT PAPER DISC 236U P180 C-WEIGHT 6 IN X NH DIE 600Z PK503M 76634 ROLOC CLOTH DISC TR 777F 75MM P80 PK50BIBIELLE CD5103 CD 150MM HOOK AND LOOP C832S DISC P80 NO HOLES PK50KLINGSPOR 147108 PS33BK SELF-FASTEN DISC 150MM P400 NO HOLE PK100NORTON P400PAPERDISC 77696088151KLINGSPOR 11060 CS561 FIBRE DISC 180 X 22 MM P36 PK25SIA F 03E 014 K28 6924 HD CRS SCM DISC 100X16 MM PK25KLINGSPOR 6526 PS22K SELF-FASTENING PAPER DISC 150 MM P120 9 HOLE PK50KLINGSPOR 360239 PS33BK SELF-FAST. PAPER DISC 96MM GRIT 320 6 HOLE PK5KLINGSPOR 11010 CS561 FIBRE DISC 125X22MM P24 STAR SHAPED HOLE PK253M 61758 FIBRE DISC 581C 125MMX22MM P80KLINGSPOR 11050 CS561 FIBRE DISC 150X22MM P120 STAR SHAPED HOLE PK25KLINGSPOR 142136 PS22K SELF-FASTENING PAPER DISC 96 MM P80 6 HOLE PK50
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap