NORTON 66623378984 RAPIDPREP SELF GRIP 115MM DISC - COARSE

Rapid Prep Low Flex - Surface Blending Discs

See technical information
References
Norton:66623378984
Rubix:452A0323
brand logo
Technical specifications
Diameter115 mm
Graincoarse

Product details : NORTON 66623378984 RAPIDPREP SELF GRIP 115MM DISC - COARSE


Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Surface Blending Discs - Norton Rapid Prep Low Flex - 115x22mm Coarse Brown

Technical specifications


Attributes
Diameter115 mm
Graincoarse
Show UNSPSC/ECL@SS
£ 3.03 excl. VAT
/ Each
£ 3.64 incl. VAT
  • Usually arrives within 14 working days