NORTON 66623378984 RAPID PREP BLENDING DISC 115X22MM COARSE PACK 25
Rapid Prep Low Flex - Surface Blending Discs
See technical informationSee documentsReferences
Norton:66623378984
Rubix:271A8963
EAN:3157629497081

Documents
Product details : NORTON 66623378984 RAPID PREP BLENDING DISC 115X22MM COARSE PACK 25
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | coarse |
| Application | deburring;edge breaking;blending;cleaning and polishing |
Show UNSPSC/ECL@SS
£ 75.82 excl. VAT
/ Each
£ 90.98 incl. VAT
- In stock: Next day delivery
