NORTON 66623327499 QUANTUM FIBRE DISCS CERAMIC 115MM 80 GRIT SINGLE
Quantum - Fiber Discs
See technical informationReferences
Norton:66623327499
Rubix:80114763

Product details : NORTON 66623327499 QUANTUM FIBRE DISCS CERAMIC 115MM 80 GRIT SINGLE
Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Fiber Discs - Norton QUANTUM - 115x22mm Gr80
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
- Delivery usually within ( 10 ) days
