References
Draper:08473
Rubix:390A2328
Manufacturer :08473



Product details : DRAPER 08473 150MM GOLD SAND DISC 120G 15DE
This pack of 10 gold sanding discs are made from aluminium oxide with a special treatment of calcium stearate which is resin bonded to provide self-sharpening and anti-clogging performance. The heavy duty D-Weight backing paper makes the sanding disc more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. The 15 pre-punched 8mm holes improve the dust extraction during sanding. Ideal for sanding and finishing wood, metals - including ferrous alloys, painted surfaces, varnish, plastic and fillers. Compatible with all 150mm random orbit sanders with a hook and loop backing pad, including Draper Stock No. 58097 and 89522.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 120 |
| Application | sanding and finishing wood, metals (including ferrous alloys), painted surfaces, varnish, plastic and fillers. |
| Reaming diameter | 8 mm |
| Type of abrasive | aluminium oxide |
| Backing material | d-weight backing paper |
| Series | gold sanding discs with hook & loop |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
- Delivery usually within ( 7 ) days
