Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
NORTON 4 X 15/64 X 6MM SPINDLE BEARTEX RAPID STRIP DISC R4101 636425
NORTON 4 X 15/64 X 6MM SPINDLE BEARTEX RAPID STRIP DISC R4101 636425
Rapid strip rod wheel
References
norton:
63642557742
rubix:
80050526
ean:
3157625581821
Technical specifications
Diameter
100
mm
Grain
Coarse
Product details
Technical specifications
Product details : NORTON 4 X 15/64 X 6MM SPINDLE BEARTEX RAPID STRIP DISC R4101 636425
Use: designed for stripping flat or shaped metal parts, derusting, deoxidizing weld seams and removing old paint.
Technical specifications
Attributes
Diameter
100
mm
Grain
Coarse
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.01
excl. VAT
/
Each
£
16.81
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
3M 7100349581 CUBITRON3 FIBRE DISC 1187C 60+ 125MM X 22MM PK25
SIA 1950 SIASPEED DISC 150MM NO HOLES P600 PACK OF 100 7332.9183.0600
MIRKA 8A20302018 ABRALON DISC 77MM P180 20 PACK
MAKITA P-43549 ABRASIVE DISC 125 PUNCHED 60G
GISS 866453 ZIRCONIUM QUICK-CHANGE DISC 50 MM P60
3M 51934 SCOTCH-BRITE CLEAN STRIP PRO DISC XO-DC 100MMX13MM S XCRS PUR
KLINGSPOR PS22K 60 GRIT 6649
NORTON BLAZE RAPID STRIP SPEEDLOK DISC 50MM 66623303912 SINGLE
3M A01647 HOOKIT PAPER DISC 245 152MM NO HOLE P80 PK50
3M 47111 XTRACT CUBITRON II FILM DISC 775L 76MM 320+
NORTON ZIRCONIA FIBRE DISC 115 X 22MM P120 PACK OF 25 63642533055
3M 7100358903 SCOTCHBRITE SURFACE CONDITIONING DISC 120+ 115MM PK50
3M 22397 ROLOC DISC TR 361F 1-1/2IN P60 PK50
3M 89734 787C FIBRE DISC 115 X 22MM 60+ SINGLE
NORTON 69957326274 150MM SANDING DISC P80 PK100