Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MAKITA P-43549 ABRASIVE DISC 125 PUNCHED 60G
MAKITA P-43549 ABRASIVE DISC 125 PUNCHED 60G
Abrasive disc Makita
References
makita:
P-43549
rubix:
215A9095
ean:
0088381971416
Technical specifications
Diameter
125
mm
Grain
60
Product details
Technical specifications
Product details : MAKITA P-43549 ABRASIVE DISC 125 PUNCHED 60G
Technical specifications
Attributes
Diameter
125
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.56
excl. VAT
/
Each
£
7.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 66462 CUBITRON 3 FIBRE DISC 1187C 36+ 100 X16MM 394EQ
SIA 1950 SIASPEED DISC 150MM NO HOLES P100 PACK OF 100 7332.9183.0100
"NORTON 66261043386 BLAZE SPEEDLOK 2"" 120G ORANGE/YELLW E980 PACK OF 25"
3M 7100284563 CUBITRONII STIKITCLOTH DISC 900DZ 120+ 152MM X NH PK50
NORTON 66254405539 PRO A275 SELF-GRIP DISCS 150MM P320 15 HOLE PK100
3M 7100275261 SURFACE CONDITIONING DISC PN-DH COARSE 100MMX16MM
3M 123500 XTRACT CUBITRON II FILM DISC 775L 76MM 180+
3M 60987 SCOTCH-BRITE SURFACE COND DISC SC-DH 178MMX22MM A VFN BLUE
3M 09358 FINESSE-IT BUFFING PAD RED AND WHITE 127MM HARD
SIA 1950 SIASPEED DISC 150MM 7 HOLE P60 PACK OF 50 8438.1710.0060
3M 7100288136 3M XTRACT CUBITRON II NET DISC 710W, 120+, 152 MM PK50
3M 7100284531 XTRACT CUBITRONII CLOTH DISC 900DZ 80+ 127MM PK50
3M 7100044153 CUBRITRON 732U P80 152MM PK50
3M 7100287715 XTRACT CUBITRONII DISC 710W 240+ HK 8IN NH 800L PK50
PFERD 42750503 ABRASIVE DISCS CD 50 A 36