Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
WERA 057676 897/4IMP R BITHOLDER IMPAKTOR RINGMAGNET
WERA 057676 897/4IMP R BITHOLDER IMPAKTOR RINGMAGNET
Wera impaktor tritorsion ringmagnet screw-holding bit holder
References
wera:
05057676001
rubix:
2517869
ean:
4013288157812
Technical specifications
Length
75
mm
Product details
Technical specifications
Product details : WERA 057676 897/4IMP R BITHOLDER IMPAKTOR RINGMAGNET
TriTorsion Impaktor 1//4"/75mm RingMagnet bit holder designed for all cordless impact power tools. Use TriTorsion Impaktor bits for maximum service life.
Technical specifications
Attributes
Length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.35
excl. VAT
/
Each
£
24.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT RATCHET ANGLED HANDLE SCREWDRIVER
STAHLWILLE 4006/1 MAGNETIC SPINNER BIT HOLDER
"WERA 073511 887/4RR BITHOLDER 1/4""/57 RINGMAGNET RAPIDAPTOR CARDED"
WERA 073240 K'FORM KOMPAKT 28 6PC
STANLEY FMHT0-62690 FATMAX PISTOLGRIP RATCHET SCREWDRIVER
STANLEY FMHT0-62689 FATMAX LED RATCHET SCREWDRIVER
FACOM HOLDER AEM.M
WERA 073990 897/4IMP R BITHOLDER IMPAKTOR RINGMAGNET CARDED
ROEBUCK STUBBY 1/4 INCH S/DRIVER WITH BIT CARTRIDGE BLADE 25MM 840429
STAHLWILLE 38250002 3825/1 QUICK CHANGE HOLDER
STANLEY FMHT0-62688 FATMAX STUBBY RATCHET SCREWDRIVER
WERA 052502 889/4/1K BITHOLDER UNIVERSAL RAPIDAPTOR
APEX QUICK RELEASE CHUCK 1/4 X 1/4 MPQR-108
WERA 160981 899/4/1 S BITHOLDER WITH STRONG RETAINING RING 1/4''X300
IRWIN 1/4 QUICK CHANGE BIT HOLDER 65MM / 2,5