ROEBUCK STUBBY 1/4 INCH S/DRIVER WITH BIT CARTRIDGE BLADE 25MM 840429


Magnetic bit stubby screwdriver with 1/4" magazine

References
roebuck:840429
rubix:209A7246
ean:3660338058981
SMALLY - 1/4" BALL HANDLE BIT HOLDER SCREWDRIVER WITH CARTRIDGE Blade length mm 25
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications

Product details : ROEBUCK STUBBY 1/4 INCH S/DRIVER WITH BIT CARTRIDGE BLADE 25MM 840429


DIN 3126 / ISO 1173

Shape D 6.
3 Bit holder with STUBBY magazine, magnetic, 1/4" Multi component ergonomic handle with anti-slip protection.
Stainless steel with strong permanent magnet.
Designed especially for work in narrow areas.
Contents: 6 LG 25 mm bits: Slotted 6.
5, PH1, 2, 3, PZ2 and T15 

Strengths

The alternative to screwdriver clearance 6 short screwdrivers in 1
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length65 mm
Number of elements6
Show UNSPSC/ECL@SS
£ 24.54 excl. VAT
/ Each
£ 29.45 incl. VAT
  • In stock: Next day delivery