Pear-Head Extendable Ratchet
Square drive adapter | 3/8 '' |
---|---|
Length | 355 mm |
Logistic Weight | 487 g |
---|---|
Packaged dimensions (D x W x H) | 315x140x30 mm |
Package weight | 488 g |
Square drive adapter | 3/8 '' |
Length | 355 mm |
Diameter | 29 mm |
Finishing | Chromed |
Weight | 400 g |
Usually arrives within 14 working days