FACOM RL.161 1/4IN PEAR-HEAD RATCHET
Ratchet 1/4" high waterproof performances
See technical informationReferences
Facom:RL.161
Rubix:270A2338
EAN:3148519036565




Product details : FACOM RL.161 1/4IN PEAR-HEAD RATCHET
Ratchet 1/4" high waterproof performances
-Very long life, regardless of the working conditions. No maintenance. Impermeable to industrial dust.
-72 tooth mechanism for a 5° recovery.
-Inversion by lever: easy even with gloved hand. Allows the visualization of the direction of rotation.
-"Palm of the Hand" system allows to press the ratchet head during the clamping without the risk of accidental reversal of the direction of rotation.
-Ultra-compact head.
-Bi-material elastomer handle: Strong resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-Hole in the handle: allows the hooking for the work in height.
-Very long life, regardless of the working conditions. No maintenance. Impermeable to industrial dust.
-72 tooth mechanism for a 5° recovery.
-Inversion by lever: easy even with gloved hand. Allows the visualization of the direction of rotation.
-"Palm of the Hand" system allows to press the ratchet head during the clamping without the risk of accidental reversal of the direction of rotation.
-Ultra-compact head.
-Bi-material elastomer handle: Strong resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-Hole in the handle: allows the hooking for the work in height.
Technical specifications
Attributes
| Logistic Weight | 92 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x24x20 mm |
| Package weight | 80 g |
| Square drive adapter | 1/4 '' |
| Length | 121 mm |
| Diameter | 22.5 mm |
| Weight | 80 g |
Show UNSPSC/ECL@SS
£ 42.15 excl. VAT
/ Each
£ 50.58 incl. VAT
- Delivery usually within ( 14 ) days
