References
Facom:NG.95A
Rubix:1239926
EAN:3148516571090



Product details : FACOM SOCKET NG.95A
NG.A - 1"1/2 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 6982 g |
|---|---|
| Packaged dimensions (D x W x H) | 137x137x118 mm |
| Package weight | 6982 g |
| Square drive adapter | 1''1/2 '' |
| Length | 118 mm |
| Diameter | 95 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 651.79 excl. VAT
/ Each
£ 782.15 incl. VAT
- Delivery usually within ( 14 ) days
