Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 15MM
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 15MM
Ratchet Combination Wrench
References
facom:
467BS.15
rubix:
217A4425
ean:
3662424065927
Technical specifications
Opening
15
Length
119.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 15MM
Technical specifications
Attributes
Opening
15
Length
119.5
mm
Finishing
Satin/Chrome
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.49
excl. VAT
/
Each
£
23.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 6M-7-8 OPEN END WRENCH
FACOM 440.15 COMBINATION WRENCH 15MM
BAHCO 28M-17 DOUBLE END SOCKET WRENCH
ROEBUCK COMBINATION WRENCH SPANNER OPENING 16MM 865264
STAHLWILLE 03190034 1/2 INCH DRIVE X 34MM CROW RING SPANNER
GEDORE 6 30X32 30MM X 32MM DOE SPANNER
FACOM 12 POINT METRIC COMBINATION WRENCH 24MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT O/END WRENCH 12X13 MM
FACOM ANG.SOCK.WREN 75.38
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 14MM
GEDORE 894-50 SINGLE OPEN ENDED SPANNER 50MM
BAHCO 111M-25 COMBINATION WRENCH 25MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 19MM
GEDORE 25 PK 21 21MM OFFSET D/ENDED SOCKET WRENCH
GEDORE 1 B 1.7/8AF 1B SERIES COMBINATION SPANNER 1.7/8 INCH A/F