GEDORE 25 PK 21 21MM OFFSET D/ENDED SOCKET WRENCH
Double socket wrench 25 PK
See technical informationReferences
Gedore:25 PK 21
Rubix:80114744
Manufacturer :1436929
EAN:4010886812020

Product details : GEDORE 25 PK 21 21MM OFFSET D/ENDED SOCKET WRENCH
Double ended socket wrench 21 mm Solid pattern with two hexagon heads Deep bores above the hexagon heads to take long studs Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately) Chrome-plated
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Opening | 21 |
| Length | 225 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.41 excl. VAT
/ Each
£ 20.89 incl. VAT
- Delivery usually within ( 8 ) days
