STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 19MM
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41041819
Rubix:45021674
EAN:4018754020973



Documents
Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 19MM
STABIL® Deep-seated, DIN 838/ISO 10104 (Metric sizes), chrome-alloy-steel, chrome-plated.
Technical specifications
Attributes
| Opening | 18x19 |
|---|---|
| Length | 275 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.89 excl. VAT
/ Each
£ 22.67 incl. VAT
- Usually arrives within 14 working days
