References
Gedore:6 30x32
Rubix:45026807
Manufacturer :6068120
EAN:4010886606810

Product details : GEDORE 6 30X32 30MM X 32MM DOE SPANNER
Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 30x32 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 504 g |
|---|---|
| Opening | 30x32 |
| Length | 302 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.63 excl. VAT
/ Each
£ 21.16 incl. VAT
- Delivery usually within ( 8 ) days
