GEDORE 2093 U-3 T RATCHET T HANDLE 1/4


Cross grip ratchet 1/4" - 2093 U-3 T

References
gedore:2093 U-3 T
rubix:80048835
manufacturer :1791532
ean:4010886852088
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length140 mm
See all Specifications

Product details : GEDORE 2093 U-3 T RATCHET T HANDLE 1/4


Ratchet with T-handle 1/4" 140 mm For progressing fast in confined spaces Two-wing T-handle Return angle 5 degrees Ergonomic design for comfortable working For hand-operated sockets and accessories with square drive as per DIN 3120 - C 6.3, ISO 1174, ball locking device The danger of the tool canting, when carrying out work with extensions, is reduced by the central positioning of the square drive

Technical specifications


Attributes
Logistic Weight65 g
Square drive adapter1/4 ''
Length140 mm
FinishingChromed
Weight65 g
Show UNSPSC/ECL@SS
£ 53.84 excl. VAT
/ Each
£ 64.61 incl. VAT
  • Usually arrives within 14 working days