References
Draper:52220
Rubix:382A3665
Manufacturer :52220
EAN:5010559522200

Product details : DRAPER 52220 RATCHET PULLER METAL CABLE
Suitable for pulling heavy objects such as cars, boats, logs, etc. Two steel gears with twin locking pawls.
Technical specifications
Attributes
| Length | 3600 mm |
|---|---|
| Diameter | 5 mm |
| Model | 52220 |
Show UNSPSC/ECL@SS
£ 16.43 excl. VAT
/ Each
£ 19.72 incl. VAT
- Delivery usually within ( 7 ) days
