FACOM 467BF.15 RATCHET SPANNER
Ratchet wrench with articulated head
See technical informationSee documentsReferences
Facom:467BF.15
Rubix:214A6507
EAN:3662424065200



Documents
Product details : FACOM 467BF.15 RATCHET SPANNER
New-generation ratcheting combination wrenches with articulated head from FACOM.
180° articulated eye head allows access to hard-to-reach nuts.
180° articulated eye head allows access to hard-to-reach nuts.
COMBINATION WRENCH WITH FLEX RATCHET 15MM
Technical specifications
Attributes
| Opening | 15 |
|---|---|
| Length | 170 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
- Delivery usually within ( 14 ) days
