STAHLWILLE 40483232 1/2 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40483232
Rubix:4308580
EAN:4018754020157



Documents
Product details : STAHLWILLE 40483232 1/2 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x30x161 mm |
|---|---|
| Logistic Weight | 57 g |
| Length | 160 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.97 excl. VAT
/ Each
£ 15.56 incl. VAT
- Usually arrives within 14 working days
