References
Roebuck:880459
Rubix:222A1151
EAN:3660338338625

Product details : ROEBUCK RING SPANNER 18X19
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Made of uniform matt chrome vanadium steel.
Made of uniform matt chrome vanadium steel.
Technical specifications
Attributes
| Opening | 18x19 |
|---|---|
| Length | 285 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.92 excl. VAT
/ Each
£ 9.50 incl. VAT
- In stock: Next day delivery
