GEDORE 20X22MMFLATRINGSPANN 4 20X22


Ring spanner open 4

References
gedore:4 20x22
rubix:122A1990
manufacturer :6055060
ean:4010886605509
brand logo
brand logo
Technical specifications
Opening20x22
Length209 mm
See all Specifications

Product details : GEDORE 20X22MMFLATRINGSPANN 4 20X22


Double-end ring spanner, straight Design:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 20x22 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight134 g
Opening20x22
Length209 mm
Weight134 g
Finishingchromed
Typebox wrench
Compositionvanadium steel 31crv3
Show UNSPSC/ECL@SS
£ 24.87 excl. VAT
/ Each
£ 29.84 incl. VAT
  • Usually arrives within 14 working days