467B.JP8 8PCE ANTI SLIP RATCHET COMBINATION SPANNER SET 8-19MM


Multi-purpose key set of 10 keys

References
facom:467B.JP8
rubix:2585576
ean:3662424068249
brand logo
brand logo
Technical specifications
Number of elements8
See all Specifications

Product details : 467B.JP8 8PCE ANTI SLIP RATCHET COMBINATION SPANNER SET 8-19MM


Set of 7 mixed ratchet wrenches.
Presentation: box. Dimensions of the keys (mm): 8 - 10 - 12 - 13 - 14 - 17 - 19.
.
Standards: NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, ASME B107.100

Applications

For all common applications.

Technical specifications


Attributes
Number of elements8
Weight850 g
FinishingOther
Show UNSPSC/ECL@SS
£ 189.25 excl. VAT
/ Each
£ 227.10 incl. VAT
  • Usually arrives within 14 working days